For detailed information, other images and documents, please select individual articles from the following table.
Cable branch and junction box, WKE E30-E90
Unique and variable positioning with only one screw through simple rotation in 45° increments (continuous longitudinal axis positioning)
Register now and access more than 125,000 products
Variants
External mounting tabs pre-assembled for quick installation, rotatable by 90°
Patented pre-punched areas with multiple deflection membrane
- Optimised positioning of pre-punched areas
- Adapted to mounting systems
- Locking of locknuts
- Built-in deflection tool for easy and clean deflection
Continuous centre markings on the box and external mounting tabs
Cover loss prevention device can be installed optionally
Cover locking possible without further accessories
Labelling fields for individual labelling using labels or permanent marker
Consult general building authority test certificate (ABP).
- Tested and approved as a junction box for electrical functional maintenance according to DIN 4102 part 12 with classes E30–E90 (cable-specific routing system) – wall and ceiling mounting.
- Suitable for outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!