Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable box With plastic lid or foam strips

For detailed information, other images and documents, please select individual articles from the following table.

Cable box With plastic lid or foam strips

Also suitable for waveguides, coaxial cables, bundled pipes and fibre-optic cables

See product details

Available in 36 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Cables can be retrofitted very easily as there is no need to fill the box interior; all you need to do is seal it off against flue gases with foam strips

  • With cable installations that already exist, the box can be retrofitted easily by removing the upper side of the box

  • No dust or dirt is produced by retrofitting cables
Notice
  • Individual lines of steel, copper or plastic pipe for control purposes with a maximum outside diameter of 15 mm may be routed through. Position up to three boxes side-by-side and up to seven one above another (when using mortar and long type)

  • Cable support structures such as cable ducts or conduits may not be routed through the cable partition.

  • Plastic pipes up to a maximum of M 63 (long type) or 40 mm (short type) are used as a precautionary measure to allow for later additions

  • If the long type is installed in light partition walls, please use an installation frame

  • Please do not install any construction materials such as mortar inside the box


Long type: For universal use


Short type: Especially suitable for thin walls, as the cable box is only 12.5 cm long or 15 cm long (EASY variant)

  • Cable box, short type, wall ducts fire-retardant (fh)/fire-resistant (fb) Z-19.53-2450

  • Cable box, long type, wall and ceiling ducts fire-resistant (fb)/highly fire-resistant (hfb) Z-19.53-2520

  • Sound test report