For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® cabinet with hinged doors
With three CLIP-O-FLEX® attachment rails mounted outside on left and right.
Interior with convenient pull-out system for CLIP-O-FLEX® trays (max. 34 pieces), tray size 345 x 260 x 30 mm (art. no. 1967780160).
With 0/40/80° attachment profile
Register now and access more than 125,000 products
Variants
- All drawers with full-extension slide
- 10 kg load-bearing capacity with evenly distributed load
- Up to 34 trays possible
- Trays not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!