Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Floor unit hanger XL
Floor unit hanger XL - 1
Floor unit hanger XL - 2
Floor unit hanger XL - 3
Floor unit hanger XL - 4
Floor unit hanger XL - 5
Floor unit hanger XL - 6
Floor unit hanger XL - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Floor unit hanger XL

Thanks to the minimal thickness of 12.5 mm, its outline fitted to the sidewall is very small

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Easy to adjust from the front:


  • Height adjustment 20 mm

  • Depth adjustment 18 mm


Suitable for flat and deep wall cupboards

The specified/recommended load capacity of the floor unit hangers is derived from testing in accordance with standards EN 14749, EN 14688 and ISO 7170 and relates to the product as correctly positioned and mounted, without considering variables resulting from the construction of the finished furniture piece and the method of wall attachment.