The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Floor unit hanger XL
Thanks to the minimal thickness of 12.5 mm, its outline fitted to the sidewall is very small
Register now and access more than 125,000 products
Variants
Easy to adjust from the front:
- Height adjustment 20 mm
- Depth adjustment 18 mm
Suitable for flat and deep wall cupboards
The specified/recommended load capacity of the floor unit hangers is derived from testing in accordance with standards EN 14749, EN 14688 and ISO 7170 and relates to the product as correctly positioned and mounted, without considering variables resulting from the construction of the finished furniture piece and the method of wall attachment.
For floor unit wall cupboards or suspended sideboards in living rooms and bedrooms or in kitchens.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!