For detailed information, other images and documents, please select individual articles from the following table.
SH 26 visible cabinet hanger
Suitable for steel rail and hook suspension
Register now and access more than 125,000 products
Variants
- Load up to 104 kg per wall unit in accordance with DIN EN 15939
- Visible mounting that only takes up a small amount of space
- Fast and accurate adjustment with Phillips screwdriver size 2
- All-steel version
Secure the top cabinet against unintentional dismounting.
Mounting with particle board screw ∅ 4 x 16 mm
Specified dimensions not binding. Subject to technical changes.
Top cabinet, suspended cabinet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!