Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cabinet handle, type A
Cabinet handle, type A - 1
Cabinet handle, type A - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cabinet handle, type A

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used on steel, aluminium and wooden surfaces
Notice

When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.

Dimensions subject to change. Subject to technical changes.