For detailed information, other images and documents, please select individual articles from the following table.
KALTSCHMELZ® device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels
For the adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels. As a screw connection point and as preparation for the mounting of fittings
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1939274.jpg)
Variants
Quick application
- The anchor can be inserted in just a few seconds.
- No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.
Allows high extraction values in lightweight panels
Flexible applications
- Wide range of anchors for various panel thicknesses
- Anchors for attaching chipboard screws, Euro screws
- Cup connectors for caravans
Easy to use
The device merely needs to be adjusted using the selection ring to one of two anchor diameters (cup connector or screw anchor) — no further adjustments are required.
Reproducible work results
Once adjusted, the device delivers uniform work results.
Cost effective
- Low-cost results for COLDMELT® anchor
- No additional costs for adhesive
COLDMELT® technology
The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the COLDMELT® anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.
- Drill a hole with the special drill (following the instructions)
- Clean the hole
- Insert the COLDMELT® anchor into the hole
- Ensure that the COLDMELT® anchor is seated securely by pressing firmly
- Apply the COLDMELT® device and bind the anchor to the panel
- The panel can be used for other purposes immediately
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!