Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
KALTSCHMELZ® device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels
KALTSCHMELZ<SUP>®</SUP> device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels - 1
KALTSCHMELZ<SUP>®</SUP> device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels - 2
KALTSCHMELZ<SUP>®</SUP> device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels - 3
KALTSCHMELZ<SUP>®</SUP> device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels - 4

For detailed information, other images and documents, please select individual articles from the following table.

KALTSCHMELZ® device KSG-E Caravan For adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels

For the adhesive-free insertion of variably positionable plastic anchors into frameless lightweight panels. As a screw connection point and as preparation for the mounting of fittings

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Quick application


  • The anchor can be inserted in just a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels



Flexible applications


  • Wide range of anchors for various panel thicknesses

  • Anchors for attaching chipboard screws, Euro screws

  • Cup connectors for caravans


Easy to use


The device merely needs to be adjusted using the selection ring to one of two anchor diameters (cup connector or screw anchor) — no further adjustments are required.



Reproducible work results


Once adjusted, the device delivers uniform work results.



Cost effective


  • Low-cost results for COLDMELT® anchor

  • No additional costs for adhesive
Notice

COLDMELT® technology


The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the COLDMELT® anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.