For detailed information, other images and documents, please select individual articles from the following table.
Carbon monoxide detector Ei208iDWC
Triggers an alarm as soon as an increased concentration of CO is measured (greater than 43 ppm)
Register now and access more than 125,000 products
Variants
Uses an electrochemical sensor to measure the concentration of CO in the air
Each detector is tested in real carbon monoxide before leaving the factory
The i-series has the additional AudioLINK function
Enables the reading of detector information on-site via smartphone, such as operating time, battery status and much more.
| The signalling is carried out as specified: | ||
| CO concentration | Red LED indicator | Acoustic signal |
| 30 to 43 ppm | OFF | OFF |
| 43 to 80 ppm | 1 x flashes every 2 seconds | ON after 60 to 90 minutes |
| 80 to 150 ppm | 1 x flashes every second | ON after 10 to 40 minutes |
| > 150 ppm | 2 x flashes every second | ON after 2 minutes |
Install CO detectors correctly
In any location with heat-producing appliances that use carbon-containing fuels, incomplete combustion may result in carbon monoxide being produced.
In domestic settings, this can include:
- Gas, oil, briquette or pellet heating
- Fireplace or coal stoves
- Open fireplaces
- Gas stoves, gas boilers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!