Safety glasses CEPHEUS®
Safety glasses CEPHEUS<SUP>®</SUP> - 1
Safety glasses CEPHEUS<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety glasses CEPHEUS®

Lightweight, well-fitting safety glasses

  • Material of safety lens: Polycarbonate
  • UV protection: 400 nm
  • Mechanical strength: F (45m/s)

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of safety lens EN standard Material of safety lens UV protection Quantity PU
price/PU
0899102251
Yellow 166, 170 Polycarbonate 400 nm
1 pcs
0899102250
Clear 166, 170 Polycarbonate 400 nm
1 pcs
0899102252
Grey 166, 172 Polycarbonate 400 nm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Sporty slip-in bracket for pressure-free fit

  • Unrestricted side view

  • Highly impact-resistant polycarbonate lens

  • Scratch-resistant coating on both sides

  • 100% UV protection (up to 400 nm)