Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® CEE plug 400 V, 6 H
ELMO<SUP>®</SUP> CEE plug 400 V, 6 H - 5
ELMO<SUP>®</SUP> CEE plug 400 V, 6 H - 1
ELMO<SUP>®</SUP> CEE plug 400 V, 6 H - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® CEE plug 400 V, 6 H

Screwless connection

  • Number of electrical poles: 5 PCS
  • Nominal voltage: 400 V/AC
  • Colour: Red
  • IP protection class: IP 44
  • Locking mechanism type: Bayonet coupling
  • Material of housing: PA - Polyamide
  • Material of contacts: Brass

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt