For detailed information, other images and documents, please select individual articles from the following table.
Ball valve For CA preparation unit size 2
Ball valve for simple, controlled switching on and off of the compressed air supply including the possibility of closing in the switched off state
Register now and access more than 125,000 products
Variants
- A closed ball valve can prevent leakage losses on the following components in the event of a prolonged standstill
- The integrated silencer reduces the volume of the system when it is bled
- A padlock can be used to lock the ball valve, preventing accidental opening of the system
- The modular system makes it easy to integrate the ball valve into the conditioning unit
- The 3/2-way seat valve is operated by a toggle for easy handling
- Due to the compact block design, only a small amount of space is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!