Butyl tape with aluminium lamination
Butyl tape with aluminium lamination - 1
Butyl tape with aluminium lamination - 2
Butyl tape with aluminium lamination - 3
Butyl tape with aluminium lamination - 4
Butyl tape with aluminium lamination - 5

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with aluminium lamination

Self-adhesive butyl rubber assembly and sealing tape with permanently anchored aluminium lamination

  • Chemical basis: Butyl natural rubber
  • Design: With aluminium lamination
  • Backing material: Aluminium composite foil
  • Length: 20 m
  • Colour: Black
  • Total thickness: 1.5 mm
  • Thickness of butyl compound: 1.4 mm
  • Backing material thickness: 0.04 mm
  • Building material class/conditions: B2 - Normally inflammable / in accordance with DIN 4102
  • Ultraviolet resistance: Yes
  • Min./max. processing temperature: 10 to 30 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Resistance against: Water, Weather

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Chemical basis Design Backing material Quantity PU
price/PU
0875620100
100 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562035
35 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562040
40 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562045
45 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562060
60 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562080
80 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
087562050
50 mm Butyl natural rubber With aluminium lamination Aluminium composite foil
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Excellent resistance to UV, weathering and water


  • The butyl tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).

  • Non-corrosive


High adhesion to absorbent and non-absorbent surfaces


Can be used on all the surfaces in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-fusing


The tape is fully functional immediately after application and complies with all required properties.



Impermeable to vapour diffusion


The butyl tape enables water-tight sealing and prevents moisture from penetrating the building.



  • No bimetal effect

  • Compatible with bitumen

  • Noise-reducing

  • Simple to apply

  • Odourless

  • Solvent-free and bitumen-free
Notice
  • Screwing in/penetrating the butyl tape must be avoided

  • Butyl cannot be secured mechanically!
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility with bitumen according to DIN EN 1548


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.