Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Butyl tape with aluminium lamination
Butyl tape with aluminium lamination - 1
Butyl tape with aluminium lamination - 2
Butyl tape with aluminium lamination - 3
Butyl tape with aluminium lamination - 4
Butyl tape with aluminium lamination - 5

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with aluminium lamination

Self-adhesive butyl rubber assembly and sealing tape with permanently anchored aluminium lamination. Resistant to weathering and bonds to all existing substrates in the construction industry.

See product details

Available in 7 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Excellent resistance to UV, weathering and water


  • The butyl tape can also be used outdoors and withstands rain and any other weather influences (not suitable for use under water).

  • Non-corrosive


High adhesion to absorbent and non-absorbent surfaces


Can be used on all the surfaces in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-fusing


The tape is fully functional immediately after application and complies with all required properties.



Impermeable to vapour diffusion


The butyl tape enables water-tight sealing and prevents moisture from penetrating the building.



  • No bimetal effect

  • Compatible with bitumen

  • Noise-reducing

  • Simple to apply

  • Odourless

  • Solvent-free and bitumen-free
Notice
  • Screwing in/penetrating the butyl tape must be avoided

  • Butyl cannot be secured mechanically!
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatibility with bitumen according to DIN EN 1548


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.