Chemical protective glove, Butyl

For detailed information, other images and documents, please select individual articles from the following table.

Chemical protective glove, Butyl

Gas-tight and resistant to exhaust gases produced by combustion processes

  • Material: Butyle
  • Interior finish: Powdered
  • Standards: EN 374, EN 388, EN 420
  • Category: III
  • Length: 350 mm
  • Material thickness: 0.50 mm
  • Tolerance, material thickness (+/-): 0.10 mm
  • Colour: Black

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Material Interior finish Standards Quantity PU
price/PU
0899430308
8 Butyle Powdered EN 374, EN 388, EN 420
1 pcs
0899430309
9 Butyle Powdered EN 374, EN 388, EN 420
1 pcs
0899430310
10 Butyle Powdered EN 374, EN 388, EN 420
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Excellent protection against hazardous chemicals

  • Good mechanical resistance

  • Rolled edge

  • Powdered
Notice

Not resistant to oils, greases, halogens and hydrocarbons