For detailed information, other images and documents, please select individual articles from the following table.
Butt connector for LFKS sheet steel cable routing conduit
Used for mechanical and electrical connection
Register now and access more than 125,000 products
Variants
- With a 6.3x0.8 mm blade connector for connecting an earthing cable with female spade connector
Two connectors are required per butt joint. In the case of coated profiles, the coating is slightly scraped off during clamping to ensure conductivity.
The butt joint connector is clamped into the cut edge of two LFKS lower parts to create a mechanical and electrical connection (potential equalisation).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!