The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp connector, HIGH-END butt connector
Connection sleeve with inspection holes, Crystal ClearTM heat-shrink tubing (except art. no. 05556100) for optimum visual monitoring of the connection.
Register now and access more than 125,000 products
Variants
- Time saved thanks to 40 % faster shrinking process
- Low risk of damage to connector and cable insulation thanks to low shrinking temperature of +300°C
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!