For detailed information, other images and documents, please select individual articles from the following table.
Impact cap
Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
Register now and access more than 125,000 products
Variants
- Outer material: 100% cotton
- Hard plastic inner shell
- Foam padding on the shell and built-in ventilation holes for comfort
- Adjustable with riptape fastening
- Built-in sweatband
- Covering washable at up to 30°C
The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.
Mechanics, electricians and installers; automotive industry; work on lifting platforms, on shelves and in warehouses; interior design work and many other uses. Wherever the head needs protecting from impacts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!