The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Impact cap
Casual head protection with a modern baseball cap look. Cap provides ideal protection where there is a risk of hitting the head.
Register now and access more than 125,000 products
Variants
- EN 812 certification, size 54-59 cm adjustable with hook-and-loop fastening
- Shell made of hard plastic with foam padding
- Integrated ventilation holes, integrated sweatband
- Area of application: -30°C to +50 °C
- Upper material: 100% cotton
- Does not replace EN 397 certified industrial hard helmet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!