The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS ENVI Single recycling system
Versatile in the kitchen and bathroom
Register now and access more than 125,000 products
Variants
- For carcass widths from 400 mm or 450 mm
- Minimum installation depths of only 240 or 280 mm
- Optimum accessibility thanks to containers that automatically swing-out when the door is opened
- The lid lifts when opening and rests back on the container when closing
- Lid with additional storage space, e.g. for storing refuse bags
- Cover acts as an odour seal and prevents unpleasant odours from escaping
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70 °C
- Container handles are used for attaching refuse bags and easy removal of the container
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!