The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EST-9 built-in socket
Flat, square built-in socket for kitchen worktops, can be opened and closed electrically at the push of a button
Register now and access more than 125,000 products
Variants
- With 2x safety sockets or 1x safety socket, 1x USB-A charger and 1x USB-C charger
- Available in stainless steel and black
- The button in the centre of the socket can be used to open or close the cover
- Installation from above: The built-in socket can be screwed into the worktop using 2x clamping claws or can be bonded onto the worktop using silicone
- Due to the very small installation depth of only approx. 46 mm, the socket can be installed above drawers without causing any problems
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!