For detailed information, other images and documents, please select individual articles from the following table.
EST-13 built-in socket
For recess mounting in kitchen, office, living room and media units
Register now and access more than 125,000 products
Variants
- 1x safety socket, 1x USB-A and 1x USB-C charger
- Installation diameter of 80 mm
- Suitable for panel thicknesses of 16 to 46 mm
- Mounting from above as well as from below is possible
- Connection cable with GST 18 plug
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!