For detailed information, other images and documents, please select individual articles from the following table.
EST-12 built-in socket
For recess mounting in kitchen, office, living room and media units
Register now and access more than 125,000 products
Variants
- Type 1: With 1x USB-C connector and a separate charger that with an output power of 20 W for charging smartphones and tablet PCs
- Type 2: With 1x USB-C connector and a separate charger with an output power of 60 W for charging e.g. laptops
- Type 3: With HDMI port
- Small installation diameter of only 32 mm
- Suitable for panel thicknesses of 10 to 40 mm
- Connection line with GST 18 plug
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!