The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EST-11 built-in socket
For recess mounting in kitchen, office, living room and media units
Register now and access more than 125,000 products
Variants
- Type 1: With 1x safety socket, 1x USB-A and 1x USB-C connector
- Type 2: With 1x safety socket and 1x USB-C connector with separate charger that has an output power of 60 W, which can also charge a laptop, for example
- Small installation diameter of only 60 mm
- Suitable for panel thicknesses of 10 to 40 mm
- Mounting from above as well as from below is possible
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!