For detailed information, other images and documents, please select individual articles from the following table.
Built-in sensor for 12 V LED lights with adjustable white colour
Register now and access more than 125,000 products
Variants
Screw-on touch colour and dimming control, with the following functions:
- Switch light on/off via touch contact
- Dimming in 3 steps via touch contact
- Continuous adjustment of the colour temperature via touch contact
Dimensions subject to change. Subject to technical changes!
For lamps with adjustable white (AW).
For drilling in a 35 mm hole with only 1.5 mm visible installation height.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!