Welcome to Würth Germany For trade customers only
Built-in plug socket strip ESTL-1
Built-in plug socket strip ESTL-1 - 1
Built-in plug socket strip ESTL-1 - 2
Built-in plug socket strip ESTL-1 - 3
Built-in plug socket strip ESTL-1 - 4
Built-in plug socket strip ESTL-1 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Built-in plug socket strip ESTL-1

For recess mounting in kitchens, offices, living rooms and media furniture

  • Material: Metal/Plastic
  • Colour: Black, Silver coloured
  • Length: 127 mm
  • Width: 127 mm
  • Height: 262 mm
  • Installation diameter: 102 mm
  • Suitable for plate thickness: Max. 50 mm
  • Number of connections: 3 PCS
  • Number of sockets: 2 pieces
  • Input voltage: 250 V
  • Cable length: 3000 mm
  • IP protection class: IP 20
  • Protection class: Protection class I/protective grounding
  • Included in delivery: 1 x built-in socket strip with 2 grounding contact sockets and 1 USB charger, 3 m connecting cable and plug
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
You can refine your search by selecting different attributes

Art.-no. Material Colour Length Width Quantity PU
Price/PU
0976900580
Metal/Plastic Black, Silver coloured 127 mm 127 mm
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • With 2 protective contact sockets and 1 USB charger

Dimensions subject to change. Subject to technical changes!