The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Builder's safety helmet, 6-point
Very comfortable to wear and secure fit through ergonomic and height-adjustable inner
Register now and access more than 125,000 products
Variants
- Interior with rotary wheel for optimal adjustment
- Projection-free interior to prevent localised pressure upon impact
- Extended protective area for the neck
- Ventilation area totalling 240 mm2
- 5-rib design
- Offset head strap
- Large lateral surfaces
BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!