Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Buddy3D camera for Prusa printers
Buddy3D camera for Prusa printers - 1
Buddy3D camera for Prusa printers - 2
Buddy3D camera for Prusa printers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Buddy3D camera for Prusa printers

Buddy3D camera for Prusa printers, which allows you to remotely monitor your prints via Prusa Connect and the Prusa mobile app

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used with a Prusa printer and compatible with Prusa Connect and the Prusa mobile app

  • Manual positioning and adjustment within a range of 180° horizontally and 45° vertically

  • High-quality appearance

  • Due to IR illumination, it is also suitable for use in complete darkness

  • Ideal for workplaces with 24/7 operation

  • Designed for operation at temperatures up to 65 °C

  • Camera's firmware updated via OTA

  • Magnet directly on the casing for easy installation

  • Power supply via the supplied USB cable, which must be connected to the printer mainboard


Technical parameters


  • Resolution: 1,920 x 1,080

  • Input: 5 V DC 1 A

  • Connectivity: Wi-Fi 2.4 GHz


Included in scope of delivery


  • 1x Buddy3D camera for Prusa CORE One

  • 1x USB-C cable

  • User manual (in 8 languages)
Application area