Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Buddy3D camera for the Prusa CORE One
Buddy3D camera for the Prusa CORE One - 1
Buddy3D camera for the Prusa CORE One - 2

For detailed information, other images and documents, please select individual articles from the following table.

Buddy3D camera for the Prusa CORE One

Buddy3D camera for the Prusa CORE One, which allows you to remotely monitor your prints via Prusa Connect and the Prusa mobile app

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can only be used in conjunction with a Prusa CORE One 3D printer

  • Simple magnetic installation directly on the casing in the designated area

  • High-quality finish

  • Due to IR illumination, it is also suitable for use in complete darkness

  • Ideal for workplaces with 24/7 operation

  • Designed for operation at temperatures up to 65 °C

  • Camera's firmware updated via OTA

  • Magnet directly on the casing for easy installation

  • Power supply via the supplied USB cable, which must be connected to the printer mainboard


Included in scope of delivery


  • 1x Buddy3D camera for Prusa CORE One

  • 1x USB-C cable

  • User manual (in 8 languages)
Application area