For detailed information, other images and documents, please select individual articles from the following table.
CST120 Clipper bridge table saw
Impressive cut length, powerful motor and robust construction for demanding cutting work
Register now and access more than 125,000 products
Variants
- Impressive cut length of 1,200 mm enables precise mitre cuts of up to 45 degrees
- Powerful 2.2 kW motor and maximum idling speed of 2,800 rpm for demanding cutting work
- High safety level and reliability due to robust construction and safety class III
- Adjustable cutting head
- Integrated water supply
Supplied without cutting disc.
- Ideal for precise cutting in large tiles, stoneware and ceramics
- For professional use in the tiling trade
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!