For detailed information, other images and documents, please select individual articles from the following table.
Clay brick and tile drill bit box 7 pieces
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles. Available in the ORSY® system cassette.
Register now and access more than 125,000 products





Variants
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck)
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slippage in the drill chuck
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Caution: Use drill bits only in rotating mode!
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600-1500 rpm
The hardest ceramic, tiles, stoneware, clay bricks and high-fired clay up to scratch hardness 9.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!