Brazing solder no. 5

For detailed information, other images and documents, please select individual articles from the following table.

Brazing solder no. 5

DIN EN 1044, ISO 3677, B-Cu89PAg

  • Wire diameter x length: 2.0 x 500 mm
  • Weight of content: 1 kg
  • Min./max. melting temperature: 650 to 810 °C
  • Ag composition of the brazing solder (weight-%): 5 %
  • Cu composition of the brazing solder (weight-%): 89 %
  • P composition of the brazing solder (weight-%): 6 %
  • DIN: 8513
  • ISO: 3677
  • Material designation: B-Cu89PAg
  • EN standard: 1044
  • Length: 500 mm
  • Wire diameter: 2 mm
  • Min. melting temperature: 650 °C
  • Max. melting temperature: 810 °C
  • Contains flux: No
  • Working temperature: 710 °C
  • Product weight (per item): 1050 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter x length Weight of content Min./max. melting temperature Ag composition of the brazing solder (weight-%) Quantity PU
price/PU
098755
2.0 x 500 mm 1 kg 650 to 810 °C 5 %
1 pcs
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
CAD Data  | 
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
  • For brazing of copper pipes in refrigeration and air-conditioning technology

  • Working temperature: 710°C

  • Melting range: 650–810°C
Notice

Does not contain flux.