Brazing solder no. 2

For detailed information, other images and documents, please select individual articles from the following table.

Brazing solder no. 2

DIN EN 1044, ISO 3677, B-Cu92PAg

  • Wire diameter x length: 2.0 x 500 mm
  • Weight of content: 1 kg
  • Min./max. melting temperature: 650 to 810 °C
  • Ag composition of the brazing solder (weight-%): 2 %
  • Cu composition of the brazing solder (weight-%): 91.8 %
  • P composition of the brazing solder (weight-%): 6.2 %
  • DIN: 8513
  • ISO: 3677
  • Material designation: B-Cu92PAg
  • EN standard: 1044
  • Length: 500 mm
  • Wire diameter: 2 mm
  • Min. melting temperature: 650 °C
  • Max. melting temperature: 810 °C
  • Contains flux: No
  • Working temperature: 710 °C
  • Product weight (per item): 1022 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter x length Weight of content Min./max. melting temperature Ag composition of the brazing solder (weight-%) Quantity PU
price/PU
098752
2.0 x 500 mm 1 kg 650 to 810 °C 2 %
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
Art.-no. Cust. Mat. No.
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
  • For the flux-free soldering of copper/copper connections in oil, gas and liquid gas installations and in heating and drinking water installations with pipe dimensions greater than 28 x 1.5 mm. When soldering brass or red bronze, an additional flux must be used.

  • Working temperature: 710°C

  • Melting range: 650–810°C
Notice

Solder does not contain flux.