Brass brazing solder no. 95 F

For detailed information, other images and documents, please select individual articles from the following table.

Brass brazing solder no. 95 F

DIN EN 1044, ISO 3677, B-Cu60Zn(Si)(Mn), flux-cored in accordance with DIN EN 1045 — FH 21

  • Wire diameter x length: 2.5 x 500 mm
  • Weight of content: 2.5 kg
  • Min./max. melting temperature: 890 to 900 °C
  • Cu composition of the brazing solder (weight-%): 61 %
  • DIN: 8513
  • ISO: 3677
  • Material designation: B-Cu60Zn(Si)(Mn)
  • EN standard: 1044
  • Length: 500 mm
  • Wire diameter: 2.5 mm
  • Min. melting temperature: 890 °C
  • Max. melting temperature: 900 °C
  • Contains flux: Yes
  • Working temperature: 900 °C
  • Product weight (per item): 2592 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter x length Weight of content Min./max. melting temperature Cu composition of the brazing solder (weight-%) Quantity PU
price/PU
09875952
2.5 x 500 mm 2.5 kg 890 to 900 °C 61 %
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
Art.-no. Cust. Mat. No.
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
  • For brazing/braze welding of copper, nickel, steel and for the welding of brass and bronze

  • Working temperature: 900°C

  • Melting range: 890–900°C