For detailed information, other images and documents, please select individual articles from the following table.
Brass brazing solder no. 95 F
DIN EN 1044, ISO 3677, B-Cu60Zn(Si)(Mn), flux-cored in accordance with DIN EN 1045 — FH 21
Register now and access more than 125,000 products
Variants
- For brazing/braze welding of copper, nickel, steel and for the welding of brass and bronze
- Working temperature: 900°C
- Melting range: 890–900°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!