For detailed information, other images and documents, please select individual articles from the following table.
Brass anchor
Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick
Register now and access more than 125,000 products
Variants
- Knurled surface for good grip
- Screwing a screw/threaded rod with a metric thread causes the anchor to expand and anchor to the substrate
- Corrosion-resistant
- Low anchoring depth
- Small edge and axial clearances
- Suitable for push-through and cotter-pin installation
- Can be applied without setting tools
Drill the hole
Clean the drill hole
Knock in anchor until flush
Mount component
- For secondary fastening indoors and outdoors
- For fastening components to concrete and solid brick
- For spaced mounting in conjunction with a threaded rod
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!