Welcome to Würth Germany For trade customers only
Branching and plug set
Branching and plug set - 1
Branching and plug set - 2
Branching and plug set - 3
Branching and plug set - 4
Branching and plug set - 5
Branching and plug set - 6

For detailed information, other images and documents, please select individual articles from the following table.

Branching and plug set

For sealing electric couplers. Supplied in plastic case.
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
Line terminal with three-stage tube and hose connection


For cable diameter 8.2 mm (5/16 in), 10.3 mm (3/8 in), 12.5 mm (1/2 in)



T-line terminal


For two-sided stopping of Banjo connection systems for cable diameters up to 16 mm



Plugging wedge in three different sizes


For cable and pipe diameter: 3-5 mm, 5-7 mm, 6-8 mm



Hose clamp with very good power transmission


Two sizes; M8 up to 25 mm diameter + M10 up to 40 mm diameter