For detailed information, other images and documents, please select individual articles from the following table.
Brake line nipple, type H
- Type description: Type H
- Suitable for pipe external diameter: 4.75 mm
- Thread type: UNF
- Nominal diameter: 3/8 in
- Internal diameter: 5 mm
- Width across flats: 14 mm
- Length: 17.5 mm
- DIN flange: E
- Material: Steel
- Surface: Zinc plated
- Material designation: 9 SMnPb 28 K
- DIN: 1651
- Suitable for vehicle manufacturer: Austin, Citroen, Fiat, Morri, Peugeot, Saab, Vauxhall, Volvo
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!