For detailed information, other images and documents, please select individual articles from the following table.
Wire cup brush Knotted stainless steel with M14 connecting thread
Ideal for machining large stainless steel and aluminium surfaces. For heavy and aggressive brushing work.
Register now and access more than 125,000 products
Variants
- Efficient machining of large surfaces with high wear resistance thanks to clockwise knotting on the wire cup brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Removing slag, rust, scale, concrete residue
- Cleaning welded seams
- Removing varnish and paint
- Preparing metal surfaces before varnishing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!