Bracket support
Bracket support - 1
Bracket support - 2
Bracket support - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bracket support

For shelf units and single shelves

  • Material: Steel
  • Surface: Lacquered
  • Colour: White
  • Diameter of hole: 4 mm

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Load capacity per pair Height Width Depth Quantity PU
price/PU
0683361500
30 kg 90 mm 31 mm 65 mm
0683361501
30 kg 115 mm 33 mm 90 mm
0683361502
30 kg 140 mm 35 mm 110 mm
0683361503
40 kg 195 mm 39 mm 130 mm
0683361504
35 kg 245 mm 40 mm 185 mm
0683361505
45 kg 295 mm 42 mm 230 mm
0683361506
50 kg 345 mm 43 mm 280 mm
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
Art.-no. ! common.detail.customermaterialnumber !
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
Versatile

Notice

Installation tip: Short side = tray; long side = for wall mounting

Subject to technical changes