For detailed information, other images and documents, please select individual articles from the following table.
W-IP bracket connection
Versatile bracket with thread, transverse connection of VARIFIX rails possible
Register now and access more than 125,000 products
Variants
- Flexible application: Transverse connection of VARIFIX rails possible, with thread
- Efficient installation: Quick and simple installation
- Application area: Suitable for technical building equipment as well as industrial and plant construction
The bracket connection is suitable for versatile use, especially in heavy-duty applications in technical building equipment as well as in industrial and plant construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!