For detailed information, other images and documents, please select individual articles from the following table.
W-IP bracket
The bracket for heavy-duty systems has been specially developed to ensure maximum stability and safety when fastening heavy ventilation ducts and pipes
Register now and access more than 125,000 products
Variants
- Developed for heavy loads - secure fastening even with high loads
- High-quality steel construction - long-lasting and corrosion-resistant
- Versatile installation options - flexible use
The bracket for heavy-duty systems is ideal for industrial applications where heavy ventilation ducts and pipes need to be fastened securely. It is particularly suitable for use in demanding environments where high load-bearing capacity and resistance are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!