For detailed information, other images and documents, please select individual articles from the following table.
Hollow profile fastener BoxBolt® A4 stainless steel, with CE marking
Register now and access more than 125,000 products
Variants
The mechanical material properties of the screws correspond to strength class 70 in accordance with DIN EN ISO 3506-1
Never exceed the permissible working loads. Before using hollow section fasteners, always check that the steel structure can withstand the required loads.
ETA 20/1174
BoxBolt® is a registered trademark of Access Technologies Limited, GB.
For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.
The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque wrench. The hollow section fastener is only approved for one-time use!
We recommend the BoxSokTM special tool for installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!