Stirrup handle
Stirrup handle - 1
Stirrup handle - 2
Stirrup handle - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stirrup handle

Plastic

  • Material: PS - Polystyrene
  • Diameter: 10 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Length Height Dimension between axes Quantity PU
price/PU
0685331001
Pure white RAL 9010 74 mm 29 mm 64 mm
0685335001
Concrete grey RAL 7023 74 mm 29 mm 64 mm
0685336002
Black brown RAL 8022 106 mm 35 mm 96 mm
0685335002
Concrete grey RAL 7023 106 mm 35 mm 96 mm
0685331002
Pure white RAL 9010 106 mm 35 mm 96 mm
0685332002
Ruby red RAL 3003 106 mm 35 mm 96 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Specified dimensions not binding. Subject to technical changes!