For detailed information, other images and documents, please select individual articles from the following table.
Bow handle, bent Hygienic USIT®
Dead space-free bow handle for hygiene areas
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Solid bow handle with female thread for direct hygiene areas
- Easy to clean thanks to the high-gloss polished surface
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
- No need for time-consuming welding and grinding
- Hygienically safe when used in combination with Hygienic USIT® sealing washers and washers
- The cap washers, which are available separately, allow greater transmission of forces and are more visually appealing
A dead space-free seal is ensured only in combination with the USIT® sealing washers and washers.
When using the cap washers, a Hygienic USIT® sealing washer and washer must be used between the bow handle and the cap washer and between the cap washer and the component surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!