Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Bottle drain trap standard Chrome-plated
Bottle drain trap standard Chrome-plated - 1
Bottle drain trap standard Chrome-plated - 2
Bottle drain trap standard Chrome-plated - 3
Bottle drain trap standard Chrome-plated - 4

For detailed information, other images and documents, please select individual articles from the following table.

Bottle drain trap standard Chrome-plated

For small washbasins
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
High-quality chrome-plated drain fitting with escutcheon for washbasins with low installation depth


  • Suitable for standard 1 1/4 inch connection and DN 32 outlet

  • The adjustment range from 124 to 229 mm allows for precise, easy installation vertically

  • Complete with immersion pipe, wall pipe and matching escutcheon

  • The bowl can be easily removed and reassembled for cleaning