Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Long bottle drain trap Chrome-plated plastic, 300 mm outlet pipe

For detailed information, other images and documents, please select individual articles from the following table.

Long bottle drain trap Chrome-plated plastic, 300 mm outlet pipe

  • Material: Acrylonitrile butadiene styrene/plastic
  • Surface: Chrome plated
  • Connection thread: 1 1/4 inch
  • DN nominal width: DN 32
  • Max. length: 345 mm
  • Diameter: 65 mm
  • Max. temperature resistance: 85 °C
  • Min. temperature resistance: -10 °C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen