Structural adhesive Bond and Seal Power
Structural adhesive Bond and Seal Power - 1
Structural adhesive Bond and Seal Power - 2
Structural adhesive Bond and Seal Power - 3

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond and Seal Power

Heavy-duty, elastic hybrid structural adhesive

  • Contents: 300 ml
  • Container: Cartridge
  • Chemical basis: Hybrid polymer
  • Density: 1.5 g/cm³
  • Min./max. skin-formation time: 30-40 min
  • Min./max. skin-formation time /conditions: 30-40 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to +90 °C
  • Min. flashing point: 101 °C
  • Ultraviolet resistance: Yes
  • Max. change in volume: 2 %
  • Max. volume change/conditions: 2 % / in accordance with DIN 52451
  • Shelf life from production/conditions: 12 Month / at max. 25°C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Isocyanate-free: Yes
  • PVC-free: Yes
  • VOC-free: Yes
  • Resistance against: Salt water, Freshwater, Aqueous surfactant solutions
  • Short-term resistance against: Mineral oils, Fuels, Animal fat, Animal oils, Vegetable fat, Vegetable oils

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Max. short-term temperature resistance Contents Container Quantity PU
price/PU
08932351
White 150 300 ml Cartridge
08932352
Grey 150 °C 300 ml Cartridge
08932353
Black 150 300 ml Cartridge
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Excellent adhesive range and high level of initial strength


  • Very good adhesion to almost all surfaces

  • Simple to attach components


Elastic with low flexibility



Can be painted over


Can be painted over before and after skin formation with all commercially available paint systems (with the exception of alkyd resin paints).



UV-resistant


Ideally suited for visible joints



Non-corrosive


Prevents metal corrosion



Low-odour, VOC- and solvent-free



Free of isocyanate, PVC, and silicone

Notice
  • When using Bond and Seal Power, an additional layer can be added within the skin-formation time. thanks to the multitude of different paints and coatings, preliminary tests must be performed to check compatibility. 2C epoxy paints are compatible. Do not allow this product to come into contact with alkyd-resin paint systems.

  • Since the elasticity of the paint is lower than that of the adhesive / sealant, cracks may form in the paint around the joint.

NSF (P1) registered (no.136996)


International approval for use in areas where food is processed or stored.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.