Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Professional boltless rack
Professional boltless rack - 1
Professional boltless rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Professional boltless rack

Robust plug-in rack with 5 steel shelves for heavy loads in warehouses, workshops and factories

See product details

Available in 24 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quick and easy plugin installation without any additional tools thanks to the pre-assembled frame

  • Strong, T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and length bars)

  • Can be expanded using add-on bays and accessories

  • Load capacity per bay of the steel shelves of 250 kg with evenly distributed load

  • Shelves flexibly height-adjustable every 25 mm

  • Easy installation with plugin shelf support

  • For universal use
Notice
  • All indicated section widths are axial dimensions

  • External dimensions

Width of basic shelf + 56 mm


Width of add-on shelf + 0 mm


Rack depth = shelf depth + 26 mm

If the rack height is more than four times the rack depth, the rack must be secured against tipping.